Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Public Safety Vest Plus Class 2 U Back, , Hook & Loop 2 Pockets, 2 Mic Tab
- Mfr # PWB503RD RG
- Zoro # G508576981
product price:Â
$
23.75
/ea
Key Features
Size
Regular
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Red
Material
100% Polyester
Reflective Stripe Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWB503RD RG
- Zoro #
- G508576981
- UPC #
- 94969014215
- Country of Origin
- China
Dimensions
- Size
- Regular
- Reflective Stripe Width
- 1 in
Details
- Item
- Hi-Vis Public Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type P
- Color
- Red
- Material
- 100% Polyester
- Back Stripe Pattern
- U
- ANSI Type
- Type P
- ANSI Class
- 2
- Closure Type
- Hook & Loop
- Total Number of Pockets
- 2
- Breakaway
- Yes
- Includes Microphone Tab
- 2
Description
Velcro breakaway shouldesr and sides. Features two 1 in. wide reflective stripes on 4.5 in. wide contrasting tape in split design. Two microphone or radio tabs. 2 pockets total: 1 pen/total pocket, 1 cell phone/radio pocket. Colors affect trim/contrast tape. Available in sizes Regular S-XL and Jumbo 2XL-3XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.