Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Short Sleeve T-Shirt with Reflective Stripes, Birdseye, Orange, S
- Mfr # TB103C-2 S
- Zoro # G108576756
product price:Â
$
17.15
/ea
Key Features
Material
Birdseye
Standards
107-2015 ANSI Class 2
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB103C-2 S
- Zoro #
- G108576756
- UPC #
- 94969031083
- Country of Origin
- China
- Item
- Hi-Vis Short Sleeve T-Shirt with Reflective Stripes
- Material
- Birdseye
- Color
- Orange
- Standards
- 107-2015 ANSI Class 2
- Number of Outside Pockets
- 1
Dimensions
- Size
- S
Description
Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 2 Certified. Available in lime as part number TB105C-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.