Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Economy Safety Vest XL Class 2 U Back, , Zipper 2 Pockets
Mfr # MZ529C-2 XL
Zoro # G508576844
product price:Â
$
20.29
/ea
Sold in multiples of 2 for $40.58
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ529C-2 XL
- Zoro #
- G508576844
- UPC #
- 94969024696
- Country of Origin
- China
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Economy Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Lime
- Material
- 100% Polyester
- Back Stripe Pattern
- U
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 2
Description
Zipper front closure with 2 in. wide reflective stripes and contrast color piping. 2 pockets total: 1 chest pocket for pens/tools. 1 inside lower pocket.