Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Fitted Safety Vest S Class 2 U Back, , Zipper 2 Pockets
- Mfr # RW501C-2 S
- Zoro # G108577210
product price:Â
$
19.19
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
95% Recycled Polyester, 5% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW501C-2 S
- Zoro #
- G108577210
- UPC #
- 94969039171
- Country of Origin
- China
Dimensions
- Size
- S
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Fitted Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Lime
- Material
- 95% Recycled Polyester, 5% Polyester
- Back Stripe Pattern
- U
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 2
Description
Zipper front closure, 2 in. wide reflective stripes, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.