Non-ANSI Fitted Safety Vest XL Plain Back, , Zipper 2 Pockets
- Mfr # RW503 XL
- Zoro # G608577130
product price:Â
$
15.59
/ea
Key Features
Color
Lime
Material
95% Recycled Polyester, 5% Polyester
Back Stripe Pattern
Plain
Closure Type
Zipper
Total Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW503 XL
- Zoro #
- G608577130
- UPC #
- 94969039263
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Item
- Non-ANSI Fitted Safety Vest
- Color
- Lime
- Material
- 95% Recycled Polyester, 5% Polyester
- Back Stripe Pattern
- Plain
- Closure Type
- Zipper
- Total Number of Pockets
- 2
Description
Zipper front closure, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.