Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Economy Safety Vest M Class 2 U Back, , Zipper 2 Pockets
Mfr # MZ327C-2 M
Zoro # G608576973
product price:Â
$
20.29
/ea
Sold in multiples of 2 for $40.58
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ327C-2 M
- Zoro #
- G608576973
- UPC #
- 94969024535
- Country of Origin
- China
- Item
- Hi-Vis Economy Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Orange
- Material
- 100% Polyester
- Back Stripe Pattern
- U
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 2
Description
Zipper front closure with 2 in. wide reflective stripes and contrast color piping. 2 pockets total: 1 chest pocket for pens/tools. 1 inside lower pocket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.