This item is Discontinued.

This item is Discontinued.
Gym Wipes Mega Roll Refill, 8 x 8, White, 1200/Roll, PK2 (Discontinued)
Mfr #
TXL L420
Zoro #
G6077983
UPC # 10897979001254
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXL L420
- Zoro #
- G6077983
- UPC #
- 10897979001254
- Country of Origin
- United States
Dimensions
- Length
- 8"
- Width
- 8"
Details
- Item
- Towels & Wipes
- Material
- Cloth
- Color
- White
- Container Type
- Refill
- Number of Sheets
- 1200
- Fragrance
- Unscented
- Packaging Type
- Roll
- Features
- Refill
- Wipes per Container
- 1200
- Application
- General Purpose
- Net Weight
- 21.25 lbs
- Surfaces for Use On
- Nonporous Surfaces
Description
2XL Gym Wipes Mega Roll Refill, 8 x 8, White, 1200/Roll, 2 Rolls/Carton