This item is Discontinued.

No Product Image Available

This item is Discontinued.

2Xl

Sanitizing Wipes, No-Rinse, 8"x6", 500/RL, White, PK 2 (Discontinued)

Mfr # TXL446
Zoro # G404653694
UPC # 897979001387
Country of Origin United Arab Emirates
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXL446
Zoro #
G404653694
UPC #
897979001387
Country of Origin
United Arab Emirates

Dimensions

Sheet Size
6" x 8"

Details

Item
No Rinse Foodservice Sanitizing Wipes
Color
White
Standards
NSF
Application
Food Service
Features
Alcohol-free; Phenol-free; Bleach-free; Ammonia-free; Non-toxic; Non-irritating
Targeted Pathogens
Germs Remover

Description

NSF-listed and EPA-registered, foodservice wipes help maintain stringent regulations and standards for food preparation and foodservice environments. They can quickly kill 99.9 percent of germs that can cause illness in foodservice and food prep areas. No Rinse Foodservice Sanitizing Wipes do not contain alcohol, phenol, bleach or ammonia. They are nontoxic and non-irritating. Wipes are made of a spunlaid material. They can be used out of the bag or in wall-mounted dispensers or freestanding dispensers.

Restrictions

Hazardous material

Ratings & reviews