This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXLL4014CT
- Zoro #
- G602502305
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Antibacterial Force Wipes Bucket Refill
- Color
- White
- Container Type
- Bag
- Wipes per Container
- 900
- Application
- Multi Surface
- Features
- Non-irritating; Soft; Hygienic; Durable; Absorbent; Anti-bacterial; Disposable; Disinfectant; Refillable
- Targeted Pathogens
- Bacteria Remover
Description
GymWipes/CareWipes Antibacterial Force Towelettes are perfect for controlling and eliminating organisms on high-traffic surfaces that people come into contact with every day. Disposable, full-spectrum disinfectant wipes are EPA-registered and hospital-grade. They are an easy, hygienic way to lower the risk of infection and cross-contamination. One-step wipes require no bottles, sprays or packets. Soft, durable towelettes are nonirritating, nontoxic and nonabrasive. Super-absorbent wipes (8" x 6") come in 2XL Antibacterial Force Wipes Bucket.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.