Shop All Lab Equipment Parts
3B Scientific
Lab Supplies, Steam Engine B
Mfr # 1012801
Zoro # G600688988
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1012801
- Zoro # G600688988
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Steam engine model for demonstrating a cycle where the working substance (water and steam) changes phase.
Includes a fixed brass cylinder which operates in both directions with a flywheel and drive wheel also operating in both directions, plus a centrifugal governor and a steam-jet oiling mechanism.
Highly polished, nickel-coated brass boiler with an inspection window to show the water level, a spring safety valve and a domed steam whistle. The brass boiler is fitted onto old-copper-coloured boiler housing with a brick pattern and a chimney. The water is heated using dry fuel. A tray for collecting condensed water is located under the chimney, allowing it to “smoke” like a real steam train.
Base: 260x200 mm
Height: 240 mm
Flywheel: 70 mm diam.
Boiler: 115 mm x 45 mm diam.
Boiler volume: 155 ml
Capacity: 120 ml approx.
Weight: 1.3 kg
Includes a fixed brass cylinder which operates in both directions with a flywheel and drive wheel also operating in both directions, plus a centrifugal governor and a steam-jet oiling mechanism.
Highly polished, nickel-coated brass boiler with an inspection window to show the water level, a spring safety valve and a domed steam whistle. The brass boiler is fitted onto old-copper-coloured boiler housing with a brick pattern and a chimney. The water is heated using dry fuel. A tray for collecting condensed water is located under the chimney, allowing it to “smoke” like a real steam train.
Base: 260x200 mm
Height: 240 mm
Flywheel: 70 mm diam.
Boiler: 115 mm x 45 mm diam.
Boiler volume: 155 ml
Capacity: 120 ml approx.
Weight: 1.3 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, YELLOW, PK5 (HS29025E)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Cuttable Flat Top, Clear, 10PK (PCR-NS-02-CUT)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- 3B Scientific Lab Equipment Parts