This item is Discontinued.

3D Maxpider 3D Maxpider L1GM02401509 6-Seat Custom-Fit Floor Mat for 2019-2021 GMC Sierra 1500 & Chevrolet Silverado 1500 Crew Cab; Black L1GM02401509

This item is Discontinued.

3D Maxpider

3D Maxpider L1GM02401509 6-Seat Custom-Fit Floor Mat for 2019-2021 GMC Sierra 1500 & Chevrolet Silverado 1500 Crew Cab; Black (Discontinued)

Mfr # L1GM02401509
Zoro # G104026798
UPC # 190204046635
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1GM02401509
Zoro #
G104026798
UPC #
190204046635
Country of Origin
China

Description

3D MAXpider Custom Fit All-Weather KAGU Series Floor Mats are the best protection for your vehicle floor. Unlike those bulky and smelly rubber floor mats, our KAGU Series Floor Mats are made with an innovative, uniquely designed three-layer structure. State-of-the art measuring method ensures 3D MAXpider mats are custom fit to your vehicle. Our unique design adds style to your vehicle interior and provides all-weather protection. Our patented MAXpider backing keep the mats in place without damaging your carpet like the nibs or spikes from other floor mats.

Features
  • 3D Digitized Design Matches Each Vehicle Application
  • Raised Edges Give Maximum Coverage
  • Waterproof Effectively Protects Vehicles Interior
  • MAXpider BTM Layer Keeps Mat in Place without Harming Orig
  • Shock & Sound Absorbent Inner Layer
  • Easy Care Non-Slip Rubber Surface Layer
  • Environmental Friendly Material & Non-Toxic & Odorless
  • Carbon Fiber Embossed Pattern
Compatibility:
  • 2019-2021 GMC Sierra 1500 & Chevrolet Silverado 1500 Crew Cab
Specifications
  • Color: Black
  • Material: Fiber
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.