Shop 3D MAXPIDER
Create Account
L1CH08711501 Kagu R1 Floor Mat for 2017-2019 Chevrolet Bolt EV; Gray
- Mfr # L1CH08711501
- Zoro # G603747019
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1CH08711501
- Zoro #
- G603747019
- UPC #
- 190204036117
- Country of Origin
- Unknown
Description
Unlike the traditional floor mats with heavy weights, commercial rubbery looking; 3D MAXpider custom-fit floor mats are the revolutionary interior protection for your vehicles with an innovative, unique three-layer structure. The digitized three dimensional design measured to exact cabin contours of your vehicle for trapping mess and spills yet, patented anti-skid backing keeps mats in place without harming the original carpet. Choices of stylish carbon fiber texture rubber surface or classic looped fabric surface.
Features- 3D digitized design matches each vehicle application
- Raised edges give maximum coverage
- Waterproof, effectively protects vehicles interior
- Maxpider patented bottom layer keeps mats in place without harming original carpet
- Shock and sound absorbent inner layer
- Easy care non-slip rubber surface layer
- Environmental friendly material, non-toxic and odorless
- 2017-2019 Chevrolet Bolt EV
- Color: Gray
- Material: Rubber
- Style: Molded
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.