Shop 3D MAXPIDER
Create Account
L1HD08301509 R1 R2 R3 Kagu Floor Mat for Honda Ridgeline 2016-2017, Black
- Mfr # L1HD08301509
- Zoro # G303903098
product price:Â
$
364.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1HD08301509
- Zoro #
- G303903098
- UPC #
- 190204021618
- Country of Origin
- China
Description
Features
- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented maxpider bottom layer keeps mats in place without harming original carpet like cloth hook and eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior
- Surface layer made of thermoplastic rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride
- Color: Black
- Size: F1
- Weight: 6 lbs