M1BM0931309 Kagu Floor Mat for 2018 X3 BMW Cargo Liner Cross Fold with Tie Down Rails; Black

  • Mfr # M1BM0931309
  • Zoro # G103902864
product price: 
$
152.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1BM0931309
Zoro #
G103902864
UPC #
190204034571
Country of Origin
Unknown

Description

Unlike the traditional floor mats with heavy weights, commercial rubbery looking; 3D MAXpider custom-fit floor mats are the revolutionary interior protection for your vehicles with an innovative, unique three-layer structure. The digitized three dimensional design measured to exact cabin contours of your vehicle for trapping mess and spills yet, patented anti-skid backing keeps mats in place without harming the original carpet. Choices of stylish carbon fiber texture rubber surface or classic looped fabric surface.

Features
  • 3D digitized design matches each vehicle application
  • Raised edges give maximum coverage
  • Waterproof, effectively protects vehicles interior
  • Maxpider patented bottom layer keeps mats in place without harming original carpet
  • Shock and sound absorbent inner layer
  • Easy care non-slip rubber surface layer
  • Environmental friendly material, non-toxic and odorless
Compatibility
  • 2018 X3 BMW
Specifications
  • Color: Black
  • Material: Rubber
  • Style: Molded
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews