Butt Splice Wire Connector, 10 AWG Max, Bare, None Insulation, 600 V, 500 PK

  • Mfr # M10BCK
  • Zoro # G5721396
product price: 
$
215.99
/pk of 500, $0.43/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Minimum Wire Size
12 AWG
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10BCK
Zoro #
G5721396
UPC #
00054007020776
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Dia.
0.142 in
Overall Length
0.81 in
Barrel Inside Diameter
0.142 in
Minimum Stud Diameter
0.19 in
For Minimum Wire Size - Solid
12 AWG
For Maximum Wire Size - Solid
10 AWG
Wire Rope Length
0.81 in
Length
0.81 in

Details

Item
Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Copper
Finish
Tin Plated
For Wire Type
Stranded
Seam Style
Seamless
Compatible Installation Tool Model Number
TH-440, TH-450, TR-490
Termination Style
Crimp
Disconnect Type
Female
Insulation Color
Bare
Body Finish
Tin Plated
Body Material
Copper
Contact Material
Copper

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 0.81 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.142 in, Body Finish Tin Plated, Body Material Copper

Ratings & reviews