Shop 3M

Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Bare Insulated, Yellow, Crimp Termination Only, 500 PK

  • Mfr # M10-6FBK
  • Zoro # G5632846

product price: 
$
163.99
/pk of 500, $0.33/ea
Free Shipping & Returns

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Coverage
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10-6FBK
Zoro #
G5632846
UPC #
00054007020080
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.32 in
Overall Length
0.73 in
Barrel Inside Dia.
0.135 in
Barrel Length
0.25 in
Tongue Thickness
0.04 in
Tongue Width
0.32 in
Stud Diameter
0.138 in
Wire Rope Length
0.73 in
Length
0.73 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Terminal Type
Block
Terminal Connection
Crimp
Connection Type
Crimp
Seam
Brazed
Wire Range
12 to 10 AWG
Max. Temp.
347 Degrees F
Special Features
Beveled Mouth Offers Easy Insertion of Wires
Insulation Material
None
Seam Style
Brazed
Contact Finish
Tin
RoHS Compliant
Yes
Clearance (C)
0.29 in

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 12 AWG, Overall Length 0.73 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.