Shop 3M
See all product information
Create Account
1/4" Drive, 1/4" FPT SAE Socket, 1/4" Body Size, 1/4" FPT
Mfr # W-3184-2
Zoro # G5016739
product price:Â
$
56.89
/ea
Sold in multiples of 2 for $113.78
Key Features
Drive Size
1/4"
Size
1/4" FPT
SAE or Metric
SAE
Socket Type
High Pressure
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-3184-2
- Zoro #
- G5016739
- UPC #
- 50051138214802
- Country of Origin
- United States
- Item
- Socket,1/4" Body Size,1/4" FPT
- SAE or Metric
- SAE
- Socket Type
- High Pressure
- Material
- Brass
- Tether Ready
- No
- Product Type
- Socket,1/4" Body Size,1/4" FPT
- Tether Status
- Not Tether Capable
Description
Socket,1/4 In. Body Size,1/4 In. FPT