Shop 3M
See all product information
Create Account
1/4" Drive, 3/8" MPT SAE, Socket, Socket 1/4" Body Size, 3/8" MPT
Mfr # W-1449-2
Zoro # G5015801
product price:Â
$
49.99
/ea
Key Features
Drive Size
1/4"
Size
3/8" MPT
SAE or Metric
SAE
Material
Brass
Socket Type
High Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-1449-2
- Zoro #
- G5015801
- UPC #
- 50051138165685
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Size
- 3/8" MPT
Details
- Item
- Socket
- SAE or Metric
- SAE
- Material
- Brass
- Socket Type
- High Pressure
Description
Socket 1/4 In. Body Size,3/8 In. MPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.