3M
16-14 AWG Nylon Ring Terminal #8 Stud PK1000
- Mfr # MNG14-8R/LK
- Zoro # G5513794
$518.99
Subtotal: $518.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Connection Type Crimp
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 3M Replacement for Tessco 54007021445 54007021445
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 MVU18-10RX
- 3M 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 M6-10R/SK
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 MVU10-10RK
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK500 M10-14FLK
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 MVU14-8R/LK
- 3M Scotchlok Block Fork, Vinyl Insulated Brazed Seam MV14-6FB/SK, Stud Size 6 7100007055
- 3M Scotchlok High Temperature Ring Non-Insulated, MU14-10RHTX, 100PK 7000133345
- 3M Nylon Wire Termination Kit 96 Piece w/Tool G-102
- PANDUIT Bullet Disconnect, Male, PK25 EBNF14-4FIM-Q
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 24C872
- 3M Wire Connectors & Disconnects