3M
16-14 AWG Vinyl Fork Terminal #8 Stud PK25
- Zoro #: G6076673
- Mfr #: FV14-8Q
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: #8
- Insulation Color: Blue
- Terminal Type: Standard
- Max. Temp.: 221 Degrees F
- Standards: CSA Certified, UL Listed
- Connection Material: Tin-Plated Copper
$11.50
31% off
$7.89
Pk of 25, $0.32/ea
Subtotal: $7.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 MN4-38RX
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK250 MH18-8R/LK
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 MV10-8FLX
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 MVU14-10FLK
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 M4-516RK
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 MU10-8FFBK
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK1000 MVU14-10FFBK
- 3M Scotchlok Ring Tongue, High Temperature Butted Seam MU10-10RHTK, 12-10 AWG 7000132266
- 3M Scotchlok High Temperature Ring Non-Insulated, MU14-10RHTX, 100PK 7000133345
- BATTERY DOCTOR Nylon Ring Terminal, 5 pieces, 16-14 AWG 24410
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 MVU14-4FLK
- 3M Wire Connectors & Disconnects