Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Bare Insulated, Red, Crimp Termination Only, 1000 PK
- Mfr # M18-8FBK
- Zoro # G5532825
product price:Â
$
261.99
/pk of 1000, $0.26/ea
Free Shipping & Returns
Key Features
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M18-8FBK
- Zoro #
- G5532825
- UPC #
- 00054007012047
- Country of Origin
- United States
- Item
- Fork Terminal
- Terminal Shape
- Block Fork
- Termination Style
- Crimp Termination Only
- Insulation Color
- Red
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 347 Degrees F
- Standards
- CSA Certified, UL Listed
- Seam
- Brazed
- Terminal Connection
- Crimp
- Wire Range
- 22 to 18 AWG
- Terminal Type
- Block
- Connection Type
- Crimp
- Max. Temp.
- 347 Degrees F
- Connection Material
- Copper
- Insulation Material
- None
- RoHS Compliant
- Yes
- Seam Style
- Brazed
- Contact Finish
- Tin
- Special Features
- Beveled Mouth Offers Easy Insertion of Wires
- Clearance (C)
- 0.25 in
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- #8
- Tongue Width - Wire Connector
- 0.3 in
- Overall Length
- 0.65 in
- Barrel Inside Dia.
- 0.070 in
- Barrel Length
- 0.25 in
- Tongue Thickness
- 0.03 in
- Tongue Width
- 0.3 in
- Stud Diameter
- 0.164 in
- Wire Rope Length
- 0.65 in
- Length
- 0.65 in
Description
Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #8, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 22 AWG, Overall Length 0.65 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.