Shop All Wire Terminals
3M
22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25
Mfr # BFV18-6Q
Zoro # G5192083
original price:
$14.16
27% off
new price: $10.25
/pk 25, $0.41/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BFV18-6Q
- Zoro # G5192083
- UPC # 00051128599945
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.7 in |
Tongue Width - Wire Connector | 0.25 in |
Tongue Width | 0.25 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Connection Width | 0.138 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Seam | Butted |
Item | Fork Terminal |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600 V |
Standards | CSA Certified, UL Listed |
Terminal Connection | Crimp |
Connection Type | Crimp |
Terminal Type | Block |
Maximum Voltage | 600 V |
Maximum Operating Temperature (Celsius) | 105°C |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.7 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- 3M Wire Terminals