This item is Discontinued.

3M 3/4 in x 60 yd High Temperature Masking Tape, PK12 S-7833

This item is Discontinued.

3M

3/4 in x 60 yd High Temperature Masking Tape, PK12 (Discontinued)

Mfr # S-7833
Zoro # G900487809
Country of Origin Unknown
Category Masking Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-7833
Zoro #
G900487809
UPC #
-
Country of Origin
Unknown

Description

Masking tape; 60 yd (L) x 3/4 in (W); 3 in (Dia) core; High Temp: Handles temperatures up to 250°F for 30 minutes; Green color; This automotive tape neatly conforms to curves; Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum; Leaves a sharp, clean line; Resists solvents and moisture; 25 lb tensile strength; Sold by the dozen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.