Shop All Repair Glazes & Putties
3M
3M 05821 Advanced Finishing Glaze - 24 oz.
Mfr # 7000045722
Zoro # G302475145
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Industry Automotive
- Cure Time 15 min
- Container Type Tube
- Container Size 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045722
- Zoro # G302475145
- UPC # 51131058217
- Country of Origin United States
- Category Repair Glazes & Putties
Dimensions
Container Size | 24 oz |
Details
Color | Off-White |
Industry | Automotive |
Cure Time | 15 min |
Container Type | Tube |
Material Compatibility | Aluminum; Fiberglass; Plastic; Polyester; Steel |
Product Form | Paste |
Product Type | Glaze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- WEATHERTECH CargoLiners (401404)
- ZEROSTART Engine Heater, 1250W, 120V, International (3500163)
- HELLA MARINE Value Fit LED 4 Cube Flood Light - Black (357204031)
- 3M Finishing Glaze, 30 oz., PK6 (31180)
- 3M Sand Rigid Parts Repair (08275)
- 3M 3M Rubbing Compound, 05974, Gallon (7100114579)
- 3M Platinum Plus Finishing Glaze, 30 Fl Oz Pump (MMM31180)
- 3M Flexible Parts Repair (05887)
- 3M Finesse-It Ii Glaze, 1 Quart, 5928 (MMM5928)
- U-POL DOLPHIN 1K Combination Putty, Tube (UP0657)
- 3M Repair Glazes & Putties