This item is Discontinued.

This item is Discontinued.
Marine Adhesive Sealant 5200FC, Fast Cure, White, 295 mL Cartridge, 12/Case (Discontinued)
Mfr #
7000000629
Zoro #
G602671711
UPC # 51135065204
Country of Origin United States
Category Marine Sealants & Putties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000000629
- Zoro #
- G602671711
- UPC #
- 51135065204
- Country of Origin
- United States
- Color
- White
- Product Form
- Gallon
- Full Cure
- 3 mm/24 hr
- Application Method
- Hand or Pressure Caulk
- Tack-Free Time
- 1 hr
- Hardness
- 60 Shore A
- Adhesive Material
- Polyurethane
- Surface Type
- Painted Surface
Description
3M Marine Adhesive Sealant 5200FC is a multi-purpose adhesive sealant made specifically for the marine market. This high-strength adhesive forms a weather-resistant seal. It's unique formula reacts with moisture to cure fast, forming a tack-free skin in 1-2 hours and fully curing in 48. Ideal for use above and below the waterline, it reliably bonds dissimilar materials including wood, fiberglass, gelcoat, plastics, and metals. Polyurethane sealants such as this form permanently flexible, elastomeric bonds that seal against the elements, maintain joint movement, and absorb stress caused by shock, vibration, swelling or shrinking. Such durability, versatility, and flexibility prepare 3M Marine Adhesive Sealant Fast Cure 5200FC for tough applications like sealing portholes, deck/hull fittings, rub rail attachment, screw holes, and stanchion supports.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.