Shop All Sponges and Scouring Pads
3M
3M 220 Scotch Brite Heavy Duty Scouring Pad
Mfr # 742866
Zoro # G803772682
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 742866
- Zoro # G803772682
- Country of Origin Canada
- Category Sponges and Scouring Pads
Description
Features
- Scotch Brite Heavy Duty Scouring Pad.
- Dimension - 6.2 x 4 x 0.2 in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- EARTH FIRST Earth First Paper Towels, 135 Sheets (65329)
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- 3M Scotch-Brite Heavy Duty Scouring Pad For All Purpose 6 in. L , 3PK (223-10)
- 3M Scotch-Brite Power Sponge #3000, 2-3/4X4-1/2, Blue/Teal, 20/Carton (3000CT)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- 3M 3M™ Scotch Brite™ Scouring Pad 98, 6" x 9", White, 60/Case (MROS3M134)
- 3M Floor Protector Appl. Pad, Flat, Cut, PK2 (59646)
- 3M Light Duty Cleansing Pad, 7445, Super Fine, White, 6"X9" (48011-16976)
- 3M 200CC 4in x 5 1/2in Scotch-Brite, Griddle Screen, 20PK (399200CC)
- 3M Sponges and Scouring Pads