Shop All Double Sided Foam Tapes
3M
3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black
Mfr # 4052
Zoro # G4141146
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4052
- Zoro # G4141146
- UPC # 888519014318
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3/4" |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Metric Width | 19.05 mm |
Details
Description
3M Double Coated Urethane Foam Tape 4052 is a black, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Glazing Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045028)
- HENRY 17OZ Asph Spray Primer (HE104Q027)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- DAP Floor Adhesive, Pail (00142)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M Foam Tape