Shop 3M

Double-Sided Foam Tape, 1/2 in W, 1/2 in L, 1/16 in, Polyethylene Foam, Double-Sided, 256 PK

  • Mfr # 4466W

  • Zoro # G4321511


product price: 
$
14.59
/pk of 256, $0.06/ea

Key Features

Tape Color
White
Metric Tape Length
12.7 mm
Metric Tape Width
127 mm
Tape Thickness
62.5 mil
Tape Backing Material
Polyethylene Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4466W
Zoro #
G4321511
UPC #
888519014929
Country of Origin
United States

Dimensions

Metric Tape Length
12.7 mm
Metric Tape Width
127 mm
Tape Thickness
62.5 mil
Length
1/2"
Tape Length
1/2 in
Tape Width
1/2 in
Metric Width
12.7 mm
Indicator Width
1/2 in
Indicator Length
1/2 in

Details

Item
Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Square
Tape Tensile Strength
40 lb/in
Series
4466
Min. Tape Performance Temp.
Not Rated
Performance Temp.
Up to 120 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Adhesive Strength
128 oz/in
Standards
RoHS 2011/65/EU, TSCA
Liner Color
White
Max. Tape Performance Temp.
120 Degrees F
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided
Foam Density Type
Conformable
Adhesion to Steel
128 oz/in
Tape Type
Bonding Tape
Minimum Tape Performance Temperature
Not Rated
Brand and Series
3M 4466
Foam Cell Type
Closed
Environment
Indoor
Temperature Range
Up to 120 Degrees F
Surface Compatibility
High Density Polypropylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Maximum Tape Performance Temperature
120 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Brand
3M(TM)
Product Form
Pre-Cut
Tape Backing Construction
Foam
Removable
No
Liner Material
Kraft Paper
Liner Included
Liner Included
Tape Resistance Properties
Solvent-Resistant
Tape Adhesive Material
Rubber
Features
Attaching, Bonding, Hanging
Flame Retardant
Not Flame-Retardant
Tape Conformability
Conformable
Bond Type
Permanent
UV Resistance
Not UV-Resistant

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4466

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.