This item is Discontinued.

3M Double-Sided Foam Tape, 3/4 in W, 4 1/2 in L, 1/16 in, Polyethylene Foam, Double-Sided, 40 PK 4466W

This item is Discontinued.

3M

Double-Sided Foam Tape, 3/4 in W, 4 1/2 in L, 1/16 in, Polyethylene Foam, Double-Sided, 40 PK (Discontinued)

Mfr # 4466W
Zoro # G4323636
UPC # 888519014967
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4466W
Zoro #
G4323636
UPC #
888519014967
Country of Origin
United States

Dimensions

Metric Tape Length
19.05 mm
Metric Tape Width
19.05 mm
Tape Thickness
62.5 mil
Tape Length
4 1/2 in
Length
4-1/2"
Tape Width
3/4 in
Metric Width
19.05 mm
Indicator Length
4 1/2 in
Indicator Width
3/4 in

Details

Item
Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Strip
Tape Tensile Strength
40 lb/in
Series
4466
Tape Adhesive Strength
128 oz/in
Min. Tape Performance Temp.
Not Rated
Standards
RoHS 2011/65/EU, TSCA
Liner Color
White
Max. Tape Performance Temp.
120 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
Up to 120 Degrees F
Tape Elongation
Not Rated
Minimum Tape Performance Temperature
Not Rated
Product Form
Pre-Cut
Liner Included
Liner Included
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Maximum Tape Performance Temperature
120 Degrees F
Brand and Series
3M 4466
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Environment
Indoor
Temperature Range
Up to 120 Degrees F
Removable
No
Tape Brand
3M(TM)
Tape Resistance Properties
Solvent-Resistant
Adhesion to Steel
128 oz/in
Tape Adhesive Material
Rubber
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Liner Material
Kraft Paper
Foam Cell Type
Closed
Foam Density Type
Conformable
Tape Type
Bonding Tape
Surface Compatibility
High Density Polypropylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Bond Type
Permanent
Features
Attaching, Bonding, Hanging
Flame Retardant
Not Flame-Retardant
UV Resistance
Not UV-Resistant
Tape Conformability
Conformable

Description

Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 4 1/2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 4 1/2 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.