3M
3M 4466W Double Coated Foam Tape 6" x 5yd, White
Mfr # 4466
Zoro # G4253462
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Imperial Tape Length 5 yd
- Imperial Tape Width 6 in
- Metric Tape Length 4.57 m
- Metric Tape Width 152.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4253462
- UPC # 888519014905
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.57 m |
Metric Tape Width | 152.4 mm |
Tape Thickness | 1/16 in |
Tape Width | 6 in |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5490)
- DEVCON 6.5Oz Special F Epoxy Aluminum Pa (230-19770)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd (4466)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- 3M AcrylicPlusHighBondTape 06386 Black, PK12 (06386)
- INTERTAPE Tape, DCP053A Clear 48mmX55M IP-IP, PK24 (DCP053A)
- 3M Foam Tape