This item is Discontinued.

3M 17 in x 1 in x Carrying Handles, 1" x 17", White, Package Quantity 2750, White, Plastic, 2750 PK C3M8320

This item is Discontinued.

3M

17 in x 1 in x Carrying Handles, 1" x 17", White, Package Quantity 2750, White, Plastic, 2750 PK (Discontinued)

Mfr # C3M8320
Zoro # G1366025
UPC # 848109058382
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3M8320
Zoro #
G1366025
UPC #
848109058382
Country of Origin
Canada

Dimensions

Inside Length
17 in
Inside Width
1 in

Details

Item
Carrying Handles,1" x 17",White,Package Quantity 2750
Material
Plastic
Color
White
Maximum Weight
11.3

Description

Carrying Handles,1 In. x 17 In.,White,Package Quantity 2750, Package Quantity 2750

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.