This item is Discontinued.

3M 3M 881216 oz Fuel Injector Cleaner T55-8812

This item is Discontinued.

3M

3M 881216 oz Fuel Injector Cleaner (Discontinued)

Mfr # T55-8812
Zoro # G404166583
UPC # 51135088128
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T55-8812
Zoro #
G404166583
UPC #
51135088128
Country of Origin
United States

Description

3M; Fuel Injector Cleaner works in the time that it takes to consume one tank of gasoline. Recommended dosage is 1 ounce per gallon (8ml per liter).With the increased use of lower and mixed qualities of discount gasoline, the need for cleaning your fuel injectors from the inside out is becoming increasingly important because deposits build up in the tips and affect their ability to spray properly. The buildup of deposits in the tips of the fuel injectors can adversely affect overall engine performance. Common symptoms are: poor fuel economy, loss of horsepower, rough idling, miss fires, hesitation, and stalling, but many other undesirable results may be experienced. Fuel system cleaners are a small investment in better automotive performance.

Features
  • Effectively cleans fuel injectors
  • Easy to pour bottle without spill
  • Helps restore power and fuel economy
  • Helps improve idle and throttle response
  • Helps eliminate stalling and hesitation due to dirty fuel injectors
Specifications
  • Size: 16 oz
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.