This item is Discontinued.

This item is Discontinued.
3M-Commercial Tape Div. DEF3X2 Dry Erase Surface With Adhesive Backing - White; 36 in. (Discontinued)
Mfr #
DEF3X2
Zoro #
G603981291
UPC # 50051141396755
Country of Origin United States
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF3X2
- Zoro #
- G603981291
- UPC #
- 50051141396755
- Country of Origin
- United States
Description
Features
- Easily turn vertical and horizontal surfaces into dry erase surfaces.
- Peel-and-stick construction sticks securely and removes cleanly.
- Stain-proof technology on these high-performance surfaces provides great writability as well as erasability.
- Cut to the desired size and shape with a pair of scissors.
- Resurface your old, worn out dry erase boards with a new surface.
- Transform painted drywall, glass, painted steel, finished wood or even old dry erase boards into a dry erase surface.
- Size - 36 x 24 in.
- Color - White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov