This item is Discontinued.

This item is Discontinued.
3M MMMR33010SSMIA 3 x 3 in. Sticky note Super Sticky Pop Up Notes Refill; Miami (Discontinued)
Mfr #
R330-10SSMIA
Zoro #
G603765181
UPC # 51125006859
Country of Origin United States
Category Sticky Notes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R330-10SSMIA
- Zoro #
- G603765181
- UPC #
- 51125006859
- Country of Origin
- United States
- Item
- Adhesive Note
- Color
- Guava
- Number of Sheets
- 90 per Pad
- Application
- Wall, Monitor, Door
- Body Material
- Paper
- Material
- Paper
- Bowl Shape
- Rectangle
- Features
- Self-adhesive
- Number of Notes
- 900
- Shape
- Rectangular
- Series
- Super Sticky
- Number of Sheets per Pad
- 90
- Flag/Note Quantity
- 900 x Multicolor
- Application/Usage
- Wall
Dimensions
- Size
- 3" Width x 3" Length
- Overall Length
- 3 in
- Overall Width
- 3 in
Description
We bring you more than just quality, professional and home cleaning products at extremely competitive prices. Our experienced team makes sure you are using the right product for the right job, at the cost.
Features- Post-it Super Sticky Pop Up Notes Refill
- Color: Miami
- Size: 3" x 3"
- Dimension: 3" H x 6" W x 2.15" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.