This item is Discontinued.

3M 3M OAC150RF Filtrete Replacement Filter  11 x 14 1/2 OAC150RF

This item is Discontinued.

3M

3M OAC150RF Filtrete Replacement Filter 11 x 14 1/2 (Discontinued)

Mfr # OAC150RF
Zoro # G603695273
UPC # 21200474163
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OAC150RF
Zoro #
G603695273
UPC #
21200474163
Country of Origin
China

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Replacement Filtrete Filter is designed for use with 3M Office Air Cleaner. Electrostatic filter media with built-in activated carbon filter helps purify office air and reduce odors.

  • Additional Information: Electrostatic filter media with built-in activated carbon filter helps purify office air and reduce odors.
  • Compatibility: 3M OAC150 Air Cleaner.
  • Country of Origin: Taiwan.
  • Color: White.
  • Type: Airflow Systems Filter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews