This item is Discontinued.

3M 3M R33012AU Pop-Up Note Refills  3 x 3  Five Ultra Colors  12 100-Sheet Pads Pack R33012AU

This item is Discontinued.

3M

3M R33012AU Pop-Up Note Refills 3 x 3 Five Ultra Colors 12 100-Sheet Pads Pack (Discontinued)

Mfr # R33012AU
Zoro # G003894771
UPC # 21200527432
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R33012AU
Zoro #
G003894771
UPC #
21200527432
Country of Origin
United States

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Sticky note Notes what did you ever do without them. Our Original Pop-up refills have been trusted for over 25 years - making them the right choice for your everyday communication needs. a fresh note is always close at hand with Pop-up refill notes for your dispenser. The 3"x3" size is perfect for self reminders. Assorted Ultra colors are vital and intense.

  • Type: Adhesive Note.
  • Media Quantity: 100 Sheet.
  • Media Type: Plain - Ultra.
  • Media Size: 3" x 3".
  • Ruling: Not Applicable.
  • Binding: Type Glue.
  • Features: Pop-Up Refillable Self-adhesive.
  • Color: Assorted.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Country of Origin: US.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.