Shop 3M
Create Account
4 1/2in x 3/8in Nap Wooster 0RR9810044 Yellow Super/Fab FTP J-Koter High Produtcion Roller Cover,
- Mfr # 9030
- Zoro # G923656404
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
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
- 9030
- Zoro #
- G923656404
- UPC #
- 071497192851
- Country of Origin
- Mexico
Description
RAC X Switchtips are the highest performing and longest lasting tips in the industry! RAC X is designed to maintain a wider spray pattern for a longer period of time. A wider spray fan means fewer passes with the gun and better productivity. Graco has developed a full-range RAC X SwitchTip product line to cover every application on the market today! RAC X SwitchTips include larger sizes for heavy-duty applications requiring 4 psi (276 bar) and below, and smaller sizes for the finishing work.