Shop 3M

4 in. W X 75 ft. L Flashing Tape 10 mil

  • Mfr # 8067-4
  • Zoro # G3990573

product price: 
$
40.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8067-4
Zoro #
G3990573
UPC #
51115316203
Country of Origin
United States

Description

Bonds to Most Common Building Materials without Primers and Staples 3M All Weather Flashing Tape 8067 is engineered to increase productivity while solving the most critical flashing problems. Unique acrylic pressure sensitive adhesive sticks and stays stuck to seal around windows, doors and other openings. To prevent moisture intrusion, the thin backing construction effectively conforms and seals around nails and staples with less buildup under siding. Proprietary construction will not liquefy, bleed or melt in contact with many building sealants or in extreme summer temperatures. Recommended Applications: Sealing joints around sills, jambs and heads of rectangular windows in wood frame construction Sealing around other wall interruptions in non-roof areas, such as thresholds, dryer vents and hose bibs When installed properly as a concealed flashing in vertical walls in frame construction, it prevents moisture intrusion or water leaks and avoids the costly problems caused by water infiltration Stays Stuck, Even in Extreme Temperatures 3M All Weather Flashing Tape 8067 resists UV exposure for up to 12 months. It can be applied to materials without primers or staples and bonds in surface temperatures from 0° to 176°F (-18° to 80°C) per AMAA 711-05. Its proprietary backing seals around nails and staples to prevent moisture intrusion. This backing is also tough, resists punctures and tears, yet it is thin to fit conveniently into corners and under siding. The split paper release liner provides fast application with easy and accurate positioning of the tape.


  • • Apply at surface temperatures as low as 0F (-18C) or high as 176F (80C)
  • • Resists UV exposure for up to 12 months
  • • Passes nail sealability before and after thermal cycling according to AAMA 711-05
  • • Bonds to most common building materials without primers and staples
  • • Service temperature -40oF to 240oF (-40oC to 116oC)
  • • No adverse reaction with many building sealants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.