customer-service Help
3M

6" x 9" Green Scouring Pad 20pk.

3M 6" x 9" Green Scouring Pad 20pk. 96
Tap to zoom
Hover or click to zoom
$15.89
pkg. of 20 ($0.79/ea)
  • Item: Scouring Pad
  • Length: 6 in
  • Width: 9 in
See full product details
Orders over $75 ship free.

Total: $15.89

3M #96 Specifications

  • Item: Scouring Pad
  • Length: 6 in
  • Width: 9 in
  • Material: Synthetic Fiber
  • Color: Green
  • Mildew Resistant: No
  • Application: General Purpose
  • Used On: General Purpose
  • Chemical Resistant: Yes
  • Abrasive: Yes
  • Length (Straight Wireway): 6 in
  • Product Type: Scouring Pad
  • Country of Origin (subject to change): Mexico

Description

Scouring Pad, Length 6 in, Width 9 in, Material Synthetic Fiber, Color Green, Abrasive Yes, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 20

Reviews of 3M #96