Shop All Wire Terminals
3M
8 AWG Non-Insulated Ring Terminal 3/8" Stud PK200
Mfr # M8-38RK
Zoro # G5759406
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Bare
- Connection Material Copper
Product Information
- Brand 3M
- MFR # M8-38RK
- Zoro # G5759406
- UPC # 00054007021230
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.59 in |
Overall Length | 1.06 in |
For Wire Size | 8 AWG |
Minimum Wire Size | 8 AWG |
Tongue Width | 0.59 in |
Tongue Length | 0.75 in |
Barrel Length | 0.31 in |
For Wire Sizes | 8 AWG to 8 AWG |
Maximum Wire Size | 8 AWG |
Barrel Inside Diameter | 0.18 in |
Connection Width | 0.375 in |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.18 in, Barrel Length 0.31 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- 3M Wire Connectors & Disconnects