Shop 3M
See all product information
Create Account
Abrasive Disc, 3 in Dia, Aluminum Oxide, P500 Grit
Mfr # 0-00-51141-20889-3
Zoro # G7479779
product price:Â
$
80.25
/pk 100, $0.80/ea
Key Features
Disc Diameter
3 in
Abrasive Material
Aluminum Oxide
Grit
P500
Disc Attachment Type
Hook & Loop
Max. Speed
15000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-00-51141-20889-3
- Zoro #
- G7479779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 3 in
- Backing Thickness (Imperial)
- 3 mil
Details
- Item
- Abrasive Disc
- Abrasive Material
- Aluminum Oxide
- Grit
- P500
- Disc Attachment Type
- Hook & Loop
- Max. Speed
- 15000 rpm
- For Use With
- Deflashing, Random Orbital Sanding, Surface Finishing, General Purpose Sanding, Finishing, Sanding, Blending, Wet or Dry
- Product Form
- Disc
- Bond Type
- Resin
- Coat Type
- Open Coat
Description
Abrasive Disc, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.