Shop 3M

Mini-Boom Spill Control Sorbent, Maintenance, 3 in x 12 ft, PK4

  • Mfr # M-MB312
  • Zoro # G0158457

product price: 
$
103.99
/pk of 4, $26.00/ea
Free Shipping & Returns

Key Features

Color
Gray, White
Fluids Absorbed
Bases, Oils
Volume Absorbed Per Kit
15 gal
Number of Components
4
Spill Capacity
15.6 Gal. (US)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-MB312
Zoro #
G0158457
UPC #
50051138215281
Country of Origin
United States

Dimensions

Diameter
3 in
Length
4 ft
Width
3 in
Size
3 in x 48 in
Rope Along Length
No

Details

Item
Sorbent Boom
Color
Gray, White
Fluids Absorbed
Bases, Oils
Volume Absorbed Per Kit
15 gal
Number of Components
4
Spill Capacity
15.6 Gal. (US)
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Filler Material
Polyester, Polypropylene
Connector
No Connector
UV Resistant
Yes
Spill Control - Fluids Absorbed
12 gal
Outside Skin Material
Polyester, Polypropylene
Standards
ASTM F 726-06, ASTM F 726-81
Material
Synthetic Fibers, Polypropylene, Polyester
Volume Absorbed per Pkg.
15 gal
Product Type
Sorbent Boom
Composition
Poly Blend Filler with Polyester & Polypropylene Mesh & Skin
Volume Absorbed (Pack, Each)
15 gal/pk; 3 gal/boom
For Use With Chemical or Metal Type
Coolants, Water-Soluble Oil
Neutralizes Chemical Type
Hydrocarbon Oils, Mineral Oils
Incinerable
Yes
Volume Absorbed Per Sock/Boom
3 gal
Sock/Boom Profile
Round
Outer Mesh Material
Polyester, Polypropylene
Connector Type
No Connector
Floating
Yes
Specialized Applications
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Healthcare Specific
Healthcare
Weight
12.80 lb
Product Weight
12.80 lb
Neutralizing
No
Sock Profile
Round
Volume Absorbed Per Sock
3 gal

Description

3M M-MB312 Maintenance Sorbent Mini-Boom is a round sorbent boom for placement around leaks and along spill perimeters to absorb compatible fluids. This 3 in. x 48 in. boom floats on water and absorbs bases and oils, including coolants and water-soluble oil. Its synthetic fiber construction with polyester and polypropylene components is for use in maintenance and industrial settings, including automotive, construction, manufacturing, healthcare, mining, oil and gas, and transportation.

Key Features:

  • Product type: Round sorbent boom for placement around leaks and spill perimeters.
  • Size: 3 in. diameter x 4 ft. length.
  • Material: Synthetic fibers with poly blend filler, polyester, and polypropylene mesh and skin.
  • Absorbency: Absorbs up to 3 gal. per boom and 15 gal. per pack; spill capacity is 15.6 gal. (US).
  • Fluid compatibility: Designed for bases and oils, including coolants and water-soluble oil.
  • Floating: Floats on water.
  • Construction details: No connector and no rope along the length.
  • Other attributes: UV resistant, incinerable where permitted by applicable laws, regulations, and facility requirements, and non-static dissipative.
  • Standards: ASTM F 726-06 and ASTM F 726-81.
  • Pack quantity: 4 components per pack.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.