Shop 3M
See all product information
Create Account
Oil Sorbent Mini-Boom, 3 in x 4 ft, 12/Pack
Mfr # T-4
Zoro # G0158475
product price:Â
$
117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
Color
White
Fluids Absorbed
Flammable Liquids, Fuels
Volume Absorbed Per Kit
15 gal
Number of Components
12
Spill Capacity
15.7 Gal. (US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-4
- Zoro #
- G0158475
- UPC #
- 50051138213546
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
- Diameter
- 3 in
- Size
- 3 in x 48 in
- Width
- 3 in
- Rope Along Length
- No
Description
3M T-4 Oil Sorbent Mini-Boom is a round sorbent boom/sock intended for use with flammable liquids and fuels, including diesel, hydrocarbon oil, mineral oil, and motor oil. This white boom measures 3 in. x 48 in. and floats on liquid surfaces for use in perimeter control and spill response applications around equipment, fuel dispensing areas, industrial machinery, and vehicle traffic areas.
Key Features:
- Pack size: 12 sorbent mini-booms per package.
- Size and profile: 3 in. diameter x 4 ft. length with a round sock/boom profile.
- Material: Synthetic fibers with poly blend filler, plus polyester and polypropylene mesh and outer skin.
- Absorbency: Up to 1 gal. per boom and 15 gal. per pack; listed spill capacity is 15.7 gal. (US).
- Fluid compatibility: For flammable liquids and fuels, including diesel, fuel, hydrocarbon oil, mineral oil, and motor oil.
- Floating design: Floats on liquid surfaces.
- Construction details: No connector and no rope along the length.
- Additional properties: UV resistant, incinerable, non-neutralizing, and not static dissipative.
- Standards: ASTM F 726-06 and ASTM F 726-81.