Shop 3M

Sorbent Pad, 31 gal, 7 1/2 in x 20 1/2 in, Oil, Gray, Polyester, Polypropylene

  • Mfr # M-PD720GG
  • Zoro # G0287056

product price: 
$
151.99
/pk 100, $1.52/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
31 gal
Material
Polyester, Polypropylene
Size
7 1/2 in x 20 1/2 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-PD720GG
Zoro #
G0287056
UPC #
50051131071655
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
31 gal
Material
Polyester, Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Absorbency Weight
Heavy
Recycled Content (%)
50%
Volume Absorbed Range
30 to 39 gal
UV Resistant
No
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
31.5 gal.
Spill Control - Fluids Absorbed
Universal
Layers of Construction
2
Perforations
No
Standards
ASTM F 726-06, ASTM F 726-81
Features
Nominally Dust-Free
Color/Pattern
Gray
Connector Type
No Connector
Quantity/Tablet
1
Volume Absorbed (Pack, Each)
31 gal/pk, 31.5 gal/pad
Connector Material
No Connector
Neutralizes
Oils
Number of Pads
100
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Sorbent Capacity
31 gal (100 Pads)
Foot Traffic
Heavy
Neutralizes Chemical Type
Paints, Oils
Volume Absorbed Per Pad
31.5 gal
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Dispenser Box
No
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
For Use With
Fuel and Flammable Liquids
Volume Absorbed Per Sock/Boom
31 gal
Recycled Content
50 %

Description

Product Type Sorbent Pad, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 7 1/2 in x 20 1/2 in, Volume Absorbed Per Pad 31.5 gal, Volume Absorbed per Pkg. 31 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.