Shop 3M

Sorbent Pad, 23 gal, 9 1/4 in x 14 1/2 in, Harsh Chemicals, Yellow, Polyester, Polypropylene

  • Mfr # C-PD914DD
  • Zoro # G0069609

product price: 
$
32.39
/pk of 25, $1.30/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
23 gal
Material
Polyester, Polypropylene
Size
9 1/4 in x 14 1/2 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-PD914DD
Zoro #
G0069609
UPC #
50051138290967
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
23 gal
Material
Polyester, Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Yellow
Perforated
Not Perforated
Layers of Construction
2
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
25%
Volume Absorbed Per Pkg.
3.92 gal.
Absorbency Weight
Heavy
UV Resistant
No
Static Dissipative
No
Perforations
No
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Pad
Standards
ASTM F 726-06, ASTM F 726-81
Features
Nominally Dust-Free
Neutralizes Chemical Type
Acids, Bases
Volume Absorbed (Pack, Each)
23 gal/pk, 23.5 gal/pad
Number of Pads
150
Tablets/Package
6
Foot Traffic
Heavy
Neutralizing
Yes
Connector Type
No Connector
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Color/Pattern
Yellow
Neutralizes
Acids, Bases
Sorbent Capacity
23 gal (150 Pads)
Volume Absorbed Per Pad
23 1/2 gal
Quantity/Tablet
25
Connector Material
No Connector
Dispenser Box
No
For Use With Chemical or Metal Type
Biohazard Liquids
For Use With
Biohazard Liquids
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Volume Absorbed Per Sock/Boom
23 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Biohazardous Liquids, For Use With Chemical or Metal Type Biohazard Liquids, Size 9 1/4 in x 14 1/2 in, Volume Absorbed Per Pad 23 1/2 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Yellow, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.