Shop 3M

Sorbent Roll, 10 gal, 3 ft x 300 ft, Oil, Gray, Polyester, Polypropylene, Synthetic Fibers

  • Mfr # M-RGC36100E
  • Zoro # G0158439

product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
10 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Size
3 ft x 300 ft
Package Type
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-RGC36100E
Zoro #
G0158439
UPC #
00051138290030
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
10 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Package Type
Roll
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Perforations
No
Absorbency Weight
Heavy
UV Resistant
No
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
10.5 gal.
Layers of Construction
2
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Roll
Features
Coated
Volume Absorbed Per Pad
10 gal
Connector Material
No Connector
Quantity/Tablet
1
Connector Type
No Connector
Sorbent Capacity
10 gal (1 Pad)
Foot Traffic
Heavy
Neutralizes
Oils
Color/Pattern
Gray
Number of Pads
1
Neutralizes Chemical Type
Paints, Oils
Specialized Applications
Petroleum Based Products, Water Based Products
Volume Absorbed (Pack, Each)
10 gal/pk, 10 gal/pad
Dispenser Box
No
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
For Use With
Fuel and Flammable Liquids
Weight
3 ft
Application
Petroleum Based Products, Water Based Products
Volume Absorbed Per Sock/Boom
10 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 3 ft x 300 ft, Volume Absorbed Per Pad 10 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & reviews