Shop 3M

Sorbent Roll, 76 gal, 3 ft x 150 ft, Oil, Yellow, Polyester, Polypropylene

  • Mfr # C-RL38150DD
  • Zoro # G0158579

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
76 gal
Material
Polyester, Polypropylene
Size
3 ft x 150 ft
Package Type
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-RL38150DD
Zoro #
G0158579
UPC #
00051138290986
Country of Origin
United States

Dimensions

Size
3 ft x 150 ft
Length
150 ft
Width
3 ft
Perforated Size
Not Perforated
Roll Length
150 ft
Roll Width
38 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
76 gal
Material
Polyester, Polypropylene
Package Type
Roll
Product Type
Sorbent Roll
Color
Yellow
Perforated
Not Perforated
Item - Spill Control
Absorbent Roll
Recycled Content (%)
25%
Perforations
No
UV Resistant
No
Volume Absorbed Per Pkg.
76 gal.
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Layers of Construction
2
Volume Absorbed Range
70 to 79 gal
Absorbency Weight
Heavy
Standards
ASTM F 726-06, ASTM F 726-81
Features
Nominally Dust-Free
Neutralizes Chemical Type
Agricultural Chemicals, Alcohols, Chlorinated Solvents, Dilute Acids, Dilute Alkalis, Hydrocarbon Solvents
Connector Material
No Connector
Number of Pads
1
Foot Traffic
Heavy
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Volume Absorbed Per Pad
76 gal
Connector Type
No Connector
Color/Pattern
Yellow
Sorbent Capacity
76 gal (1 Pad)
Volume Absorbed (Pack, Each)
76 gal/pk, 76 gal/pad
Neutralizes
Acids, Alkali
Quantity/Tablet
1
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Dispenser Box
No
Weight
38 in
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
For Use With
Fuel and Flammable Liquids
Volume Absorbed Per Sock/Boom
76 gal
Recycled Content
25 %

Description

Product Type Sorbent Roll, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 3 ft x 150 ft, Volume Absorbed Per Pad 76 gal, Volume Absorbed per Pkg. 76 gal, Color/Pattern Yellow, Material Polyester, Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.