This item is Discontinued.

3M Acetate Cloth Tape, White, 2" x 72 yd. 28

This item is Discontinued.

3M

Acetate Cloth Tape, White, 2" x 72 yd. (Discontinued)

Mfr # 28
Zoro # G5796589
UPC # 888519302644
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
28
Zoro #
G5796589
UPC #
888519302644
Country of Origin
United States
Tape Color
White
Series
28
Performance Temp.
Up to 221 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
35 lb/in
Color
White
Features
Due to Pressure-Sensitive Adhesive Coating on One Side, shall not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; Offers Excellent Absorption of Resins and Varnishes
Material
Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Shape
Continuous Roll
Adhesion Strength
40 oz./in.
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Insulation-Resistant
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
221 Degrees F
Printed Message
Unprinted
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Adhesive Properties
Aggressive Adhesive
Tape Brand
3M(TM)
Tape Sub-Type
Abrasion-Resistant
Tape Type
Cloth
Specifications Met
ASTM
Breakdown Voltage
2,500 V
Breaking Strength
35 lb/in
Adhesion to Steel
40 oz/in
Tape Backing Construction
Cloth
Elongation
10 %
Insulation Resistance
2.00 x 10^4 megaohm
Standards
ASTM D1000
Tape Backing Material
Acetate
Duct Tape Type
Crown
Brand
3M(TM)

Dimensions

Tape Thickness
8 mil
Width
2"
Length
72 yd.
Metric Tape Length
65.84 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Imperial Tape Length
216 ft
Imperial Tape WxL
2 in x 216 ft

Description

Insulating Electrical Tape, Abrasion-Resistant, Acetate, Tape Adhesive Material Rubber, 2 in, 216 ft, 8 mil, 3M(TM), Series 28, White, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.