This item is Discontinued.

3M Acetate Cloth Tape, White, 2.5" x 72 yd. 28

This item is Discontinued.

3M

Acetate Cloth Tape, White, 2.5" x 72 yd. (Discontinued)

Mfr # 28
Zoro # G5796756
UPC # 888519302668
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
28
Zoro #
G5796756
UPC #
888519302668
Country of Origin
United States
Item
Acetate Cloth Tape,White,2.5" x 72 yd.
Color
White
Tape Shape
Continuous Roll
Tensile Strength
35 lb./in.
Material
Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Performance Temp.
Up to 221 Degrees F
Features
Due to Pressure-Sensitive Adhesive Coating on One Side, shall not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; Offers Excellent Absorption of Resins and Varnishes
Adhesion Strength
40 oz./in.

Dimensions

Tape Thickness
8 mil
Width
2-1/2"
Length
72 yd.

Description

Acetate Cloth Tape,White,2.5 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.