This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28
- Zoro #
- G5796695
- UPC #
- 888519302569
- Country of Origin
- United States
- Item
- AcetateClothTape,White,1.1250"x 72 yd.
- Color
- White
- Tape Shape
- Continuous Roll
- Tensile Strength
- 35 lb./in.
- Material
- Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
- Performance Temp.
- Up to 221 Degrees F
- Adhesion Strength
- 40 oz./in.
- Features
- Due to Pressure-Sensitive Adhesive Coating on One Side, shall not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; Offers Excellent Absorption of Resins and Varnishes
Dimensions
- Tape Thickness
- 8 mil
- Width
- 1-1/8"
- Length
- 72 yd.
Description
AcetateClothTape,White,1.1250 In.x 72 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.